Apply to be a TradeMaster!
Main product image of 4-5/16" 1-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/25 HP)
Magnifying glass
Hover image to zoom

4-5/16" 1-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/25 HP)

Brand:
Century
SKU:
322-CENTURY
Rating:
(0)
Q&A:
(0)
4-5/16" 1-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/25 HP)
Magnifying glass
Hover image to zoom
322-CENTURY has been discontinued
Discontinued February 13, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
4-5/16" 1-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/25 HP)
Brand:
Century
SKU:D333
(0)
Order by 2PM, receive 33 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/25 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
1.4 Amps

Description

–
4-5/16" 1-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/25 HP)

Features:
  • Auto Protector
  • Continuous Duty, Air Over
  • 3/8 Diameter Shaft
  • 60 Hz
  • Shaded Pole
  • 1/25 HP
  • 1550 RPM
  • 115 Volt
  • 1.4 Amps
  • 1 Speed

Specs

–
Type:

Shaded Pole

Horse Power:

1/25

Bearings:

Sleeve

Voltage:

115V

Phase:

1

RPM:

1550

Rotation:

CWLE

Enclosure Type:

Open

Frame:

4.4

Mount:

Resilient Base

Hertz:

60

Speeds:

3

Amperage:

1.4

Overload Protection:

Automatic

Diameter (Inches):

4-2/5"

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm