Apply to be a TradeMaster!
Main product image of 5" 3-Speed Double Shaft Fan/Blower Motor (208-230V, 1625 RPM, 1/5, 1/8, 1/10 HP)
Magnifying glass
Hover image to zoom

5" 3-Speed Double Shaft Fan/Blower Motor (208-230V, 1625 RPM, 1/5, 1/8, 1/10 HP)

Brand:
Century
SKU:
467A
Rating:
(0)
Q&A:
(0)
5" 3-Speed Double Shaft Fan/Blower Motor (208-230V, 1625 RPM, 1/5, 1/8, 1/10 HP)
Magnifying glass
Hover image to zoom
467A has been discontinued
Discontinued April 2, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
5" 3-Speed Double Shaft Fan/Blower Motor (208-230V, 1625 RPM, 1/5, 1/8, 1/10 HP)
Brand:
Century
SKU:467B
(0)
Order by today, receive 9 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
208V, 230V, 208/230V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/8, 1/5, 1/10 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
1 Amps

Description

Features:
  • PERMANENT SPLIT CAPACITOR
  • Auto Protector
  • Continuous Air Over
  • Min. 36" leads
  • Open Construction
  • Resilient Base
  • Sleeve Bearing
  • 1/2" Dia.- Flatted Shafts
  • 40° C Ambient
  • 3-1/2" Shaft Height
  • 60 HZ only
  • 42 Frame (5.0" Dia.)
  • Specs

    Type:

    Permanent Split Capacitor

    Horse Power:

    1/8

    1/5

    1/10

    Voltage:

    208V

    230V

    208/230V

    Bearings:

    Sleeve

    Duty:

    Continuous Air Over

    Poles:

    4

    RPM:

    1625

    Mount:

    Resilient Base

    Speeds:

    1

    Enclosure Type:

    Open

    Rotation:

    CCWLE

    Hertz:

    60

    Frame:

    42Y

    Amperage:

    1

    Insulation Class:

    A

    Phase:

    1

    Overload Protection:

    Automatic

    Diameter (Inches):

    5"

    Max Ambient Temp (°F):

    104°F

    Motor Orientation:

    Horizontal

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm