Apply to be a TradeMaster!
Main product image of 5-5/8" Double Shaft Fan/Blower Motor (277V, 1075 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
5-5/8" Double Shaft Fan/Blower Motor (277V, 1075 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
7RA1026 has been discontinued
Discontinued June 13, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Resilient Ring - Extended Studs
Product Highlight: Amperage
1.3 Amps

Description

–
5-5/8" Double Shaft Fan/Blower Motor (277V, 1075 RPM, 1/4 HP)

Features:
  • Continuous air over
  • Energy efficient
  • Permanent Split Capacitor
  • Sleeve Bearing
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • 48 Frame

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

Voltage:

277v

Bearings:

Sleeve

Duty:

Air Over

Poles:

6

Mount:

Resilient Ring - Extended Studs

RPM:

1075

Rotation:

CCWLE

Phase:

1

Speeds:

3

Enclosure Type:

Semi-Enclosed

Hertz:

60

Frame:

48Y

Insulation Class:

A

Amperage:

1.3

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm