Apply to be a TradeMaster!
Main product image of 5-5/8" 3-Speed Fleximount Fan/Blower Motor (277V, 1075 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
5-5/8" 3-Speed Fleximount Fan/Blower Motor (277V, 1075 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$402.10 each
In Stock
In Stock
Get 17 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6, 1/4, 1/8 HP
Product Highlight: Mount
Lug
Product Highlight: Amperage
1.2 Amps

Description

–
Features:
  • 9432A replaces old A.O. Smith stock# 9432
  • 3-Speed
  • 1/4 HP
  • 277 Volt
  • 1075 RPM
  • 1.2 Amps
  • Open Construction, Air Over
  • Rotation: Reversible; quick connect terminals
  • Sleeve Bearing
  • Auto Thermal Protection
  • Continuous Duty
  • Fleximount design, 2 hole lugs replace both 9" and 10" bolt circle
  • 60 degrees Celsius Ambient Temp Rating
  • Motor Diameter: 5 5/8"
  • Motor Length (less shaft): 4.24"
  • Shaft Dimensions: 1/2 x 5 1/2"
  • Permanent Split Capacitor
  • Requires a 5 MFD 370V Capacitor

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/6

1/4

1/8

Bearings:

Sleeve

Voltage:

277v

Rotation:

Reversible

Duty:

Air Over

Mount:

Lug

Poles:

6

RPM:

1075

Phase:

1

Hertz:

60

Enclosure Type:

Open

Speeds:

3

Frame:

48Y

Insulation Class:

B

Amperage:

1.2

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy