Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Century Motors
5-Inch Diameter Motors
5 Inch Single Shaft Fan/Blower Motors
5" 2-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/15, 1/30 HP)
Brand:
Century
SKU:
96
Rating:
(0)
Q&A:
(0)
Hover image to zoom
96 has been discontinued
Discontinued August 24, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Draft Inducer 1/30 HP 3300 RPM 115v (Direct Replacement for Universal JA1P090)
Brand:
Fasco
SKU:
D0960
(0)
Order by
2PM
, receive 28 by
Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
115V
1050 RPM
CCWLE
1/15, 1/30 HP
3 Amps
Description
–
Features:
115 Volt
1050/2 RPM/Speed
Shaded Pole
Sleeve Bearing
Open Construction
Specs
–
Type:
Shaded Pole
Horse Power:
1/15
1/30
Bearings:
Sleeve
Voltage:
115V
RPM:
1050
Rotation:
CCWLE
Enclosure Type:
Open
Speeds:
2
Amperage:
3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video