Apply to be a TradeMaster!
Main product image of 5" 4-Speed Double Shaft Fan/Blower Motor (208-230V, 1050 RPM, 1/5, 1/10, 1/20, 1/25 HP)
Magnifying glass
Hover image to zoom

5" 4-Speed Double Shaft Fan/Blower Motor (208-230V, 1050 RPM, 1/5, 1/10, 1/20, 1/25 HP)

Brand:
Century
SKU:
DB6407
Rating:
(0)
Q&A:
(0)
5" 4-Speed Double Shaft Fan/Blower Motor (208-230V, 1050 RPM, 1/5, 1/10, 1/20, 1/25 HP)
Magnifying glass
Hover image to zoom
DB6407 has been discontinued
Discontinued October 1, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
5" 4-Speed Double Shaft Fan/Blower Motor (208-230V, 1075 RPM, 1/10, 1/15, 1/20, 1/25 HP)
Brand:
Century
SKU:DB6502V1
(0)
Order by today, receive 9 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/15, 1/25, 1/10, 1/20 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
1.6 Amps

Description

–
5" 4-Speed Double Shaft Fan/Blower Motor (208-230V, 1500 RPM, 1/5, 1/10, 1/20, 1/25 HP)

Features:
  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • Open Enclosure
  • 60 HZ
  • Single Phase

Specs

–
Type:

Shaded Pole

Horse Power:

1/15

1/25

1/10

1/20

Bearings:

Sleeve

Voltage:

208/230V

Duty:

Air Over

Mount:

Resilient Base

RPM:

1050

Poles:

6

Rotation:

CCWLE

Enclosure Type:

Open Air Over

Hertz:

60

Speeds:

4

Frame:

42Y

Amperage:

1.6

Insulation Class:

A

Phase:

1

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm