Apply to be a TradeMaster!
Main product image of 5" 4-Speed Double Shaft Fan/Blower Motor (115V, 1075 RPM, 1/10, 1/12, 1/15, 1/20 HP)
Magnifying glass
Hover image to zoom

5" 4-Speed Double Shaft Fan/Blower Motor (115V, 1075 RPM, 1/10, 1/12, 1/15, 1/20 HP)

Brand:
Century
SKU:
DBL6501V1
Rating:
(0)
Q&A:
(0)
5" 4-Speed Double Shaft Fan/Blower Motor (115V, 1075 RPM, 1/10, 1/12, 1/15, 1/20 HP)
Magnifying glass
Hover image to zoom
DBL6501V1 has been discontinued
Discontinued September 28, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
5" Double Shaft Fan/Blower Motor 42Y Frame (115V, 1050 RPM, 1/10 HP)
Brand:
US Motors
SKU:2832
(0)
Order by today, receive 53 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/12, 1/15, 1/20, 1/10 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
1.7 Amps

Description

–
Features:
  • PERMANENT SPLIT CAPACITOR
  • Auto Protector
  • Continuous Air Over
  • Min. 36" leads
  • Open Construction
  • Resilient Base
  • Sleeve Bearing
  • 1/2" Dia.- Flatted Shafts
  • 40° C Ambient
  • 3-1/2" Shaft Height
  • 60 HZ only
  • 42 Frame (5.0" Dia.)

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/12

1/15

1/20

1/10

Bearings:

Sleeve

Voltage:

115V

Duty:

Air Over

Mount:

Resilient Base

RPM:

1075

Poles:

6

Rotation:

CCWLE

Enclosure Type:

Open

Hertz:

60

Speeds:

4

Frame:

42Y

Amperage:

1.7

Insulation Class:

A

Phase:

1

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm