Apply to be a TradeMaster!
Main product image of 6-1/2" Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1075 RPM, 1 HP)
Magnifying glass
Hover image to zoom

6-1/2" Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1075 RPM, 1 HP)

Brand:
Century
SKU:
FB1106TE
Rating:
(0)
Q&A:
(0)
6-1/2" Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1075 RPM, 1 HP)
Magnifying glass
Hover image to zoom
FB1106TE has been discontinued
Discontinued December 2, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
5" Condenser Fan Motor (208-230/460V, 1 HP, 1075 RPM)
Brand:
US Motors
SKU:2686-USMOTORS
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Cushion Base

Description

–
6-1/2" Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1075 RPM, 1 HP)

Features:
  • Auto Protector
  • Base Mounted
  • Ball Bearing
  • Capac. Mounted (Single Phase)
  • Open Lead End Only
  • Reversible
  • 1.0 Service Factor
  • 60Hz

Note: Use amps as well as HP for replacement reference.

Specs

–
Type:

Permanent Split Capacitor

Single or Dual Voltage

Frame:

56Y

Horse Power:

1

Bearings:

Ball

Voltage:

208-230/460v

Duty:

Continuous

RPM:

1075

Mount:

Cushion Base

Poles:

6

Speeds:

1

Rotation:

RCCW

Phase:

1

Hertz:

60

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Overload Protection:

Thermally

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm