Apply to be a TradeMaster!
Main product image of 5-5/8" 3-Speed Fleximount Fan/Blower Motor (115V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom

5-5/8" 3-Speed Fleximount Fan/Blower Motor (115V, 1075 RPM, 1/3 HP)

Brand:
Century
SKU:
FML1036
Rating:
(1)
Q&A:
(0)
5-5/8" 3-Speed Fleximount Fan/Blower Motor (115V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$328.89 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Flexible Arms
Product Highlight: Amperage
6.3 Amps

Description

–
5-5/8" 3-Speed Fleximount Fan/Blower Motor (115V, 1075 RPM, 1/3 HP)

Features:
  • Auto Protector
  • Continuous Air Over
  • Energy Efficient
  • Fleximount
  • Open Construction
  • Permanent Split Capacitor
  • Reversible
  • Sleeve Bearing
  • 1/2" Diameter Flatted Shaft
  • 24" Leads
  • 40-50-60C Ambient
  • 48 Frame
  • 60 Hz
  • 2 hole lugs replace both 9" and 10" bolt circle

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

Voltage:

115V

Rotation:

Reversible

Duty:

Air Over

Poles:

6

Bearings:

Ball

Mount:

Flexible Arms

RPM:

1075

Phase:

1

Enclosure Type:

Open Air Over

Hertz:

60

Speeds:

3

Frame:

48Y

Amperage:

6.3

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

122°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
RPM
Speeds
Frame
CURRENT ITEM
Product Image of 5-5/8" 3-Speed Fleximount Fan/Blower Motor (115V, 1075 RPM, 1/3 HP)
5-5/8" 3-Speed Fleximount Fan/Blower Motor (115V, 1075 RPM, 1/3 HP)
SKU: FML1036
(1)
1/3
115V
1075
3
48Y

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

I'll definitely use this company again. The service was easy and fast delivery.
Leonid
Goshen, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy