Apply to be a TradeMaster!
Main product image of 56Y 3-Phase Squirrel Cage Pool & Spa Pump Motor (208-230/460V, 3450 RPM, 1 HP)
Magnifying glass
Hover image to zoom

56Y 3-Phase Squirrel Cage Pool & Spa Pump Motor (208-230/460V, 3450 RPM, 1 HP)

Brand:
Century
SKU:
H635
Rating:
(0)
Q&A:
(0)
56Y 3-Phase Squirrel Cage Pool & Spa Pump Motor (208-230/460V, 3450 RPM, 1 HP)
Magnifying glass
Hover image to zoom
$536.41 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Square Flange

Description

–
Please Note: In accordance with Title 20 CCR Section 1605.3(g)(5), this item cannot be shipped to California.
56Y 3-Phase Squirrel Cage Pool & Spa Pump Motor (208-230/460V, 3450 RPM, 1 HP)

Features:
  • Ball Bearings
  • 50C Ambient
  • Class B Insulation
  • 303 Stainless Steel Shaft
  • 60 Hz

Note: Image may not be actual representation of item.

Specs

–
Type:

Induction Run

Polyphase

Single or Dual Voltage

Bearings:

Ball

Voltage:

208-230/460v

Horse Power:

1

Duty:

Continuous

RPM:

3450

Rotation:

RCCW

Phase:

3

Mount:

Square Flange

Hertz:

60

Frame:

56Y

Insulation Class:

B

Enclosure Type:

Open Drip Proof

Overload Protection:

Thermally

Poles:

2

Max Ambient Temp (°F):

122°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy