Shop Limited Time Deals
Main product image of 56C 3-Phase Squirrel Cage Swimming Pool Pump Motor (208-230/460V, 3450 RPM, 3 HP)
Magnifying glass
Hover image to zoom

56C 3-Phase Squirrel Cage Swimming Pool Pump Motor (208-230/460V, 3450 RPM, 3 HP)

Brand:
Century
SKU:
H740
Rating:
(0)
Q&A:
(0)
56C 3-Phase Squirrel Cage Swimming Pool Pump Motor (208-230/460V, 3450 RPM, 3 HP)
Magnifying glass
Hover image to zoom
H740 has been discontinued
Discontinued October 19, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3 HP

Description

56C 3-Phase Squirrel Cage Swimming Pool Pump Motor (208-230/460V, 3450 RPM, 3 HP)

Features:
  • Ball Bearings
  • 40C Ambient
  • Class A or B Insulation
  • Cast Iron NEMA "C" Bracket
  • 303 Stainless Steel Shaft
  • Reversible (Three Phase)
  • 50/60 Hz

Note: Image may not be actual representation of item.

Specs

Bearings:

Ball

Voltage:

208-230/460v

Horse Power:

3

RPM:

3450

Frame:

56C

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm