Apply to be a TradeMaster!
Main product image of 6-1/2" 3-Phase OPD Motor (460/200-230V, 3450 RPM, 3 HP)
Magnifying glass
Hover image to zoom
6-1/2" 3-Phase OPD Motor (460/200-230V, 3450 RPM, 3 HP)
Magnifying glass
Hover image to zoom
$942.69 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
3 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
9 Amps

Description

–
6-1/2" 3-Phase OPD Motor (460/200-230V, 3450 RPM, 3 HP)


  • Features:
    • Three Phase ODP Rigid Base Motor
    • Ball Bearing
    • Continuous Duty
    • Dripproof
    • NEMA Design B
    • Squirrel Cage
    • 40 Degrees C Ambient
    • 60 Hz
    • 1.15 Service Factor
    • 3 HP
    • 3600 RPM
    • 460/200-230 Volt
    • 4.3/9.0-8.6 Full Load Amps
    • 56HZ Frame
  • Specs

    –
    Type:

    Polyphase

    Induction Run

    Single or Dual Voltage

    Horse Power:

    3

    Bearings:

    Ball

    Voltage:

    460/200-230V

    Duty:

    Continuous

    Speeds:

    1

    RPM:

    3450

    Rotation:

    RCCW

    Mount:

    Rigid Base

    Phase:

    3

    Frame:

    56HZ

    Hertz:

    60

    Amperage:

    9

    Overload Protection:

    Thermally

    Insulation Class:

    B

    Enclosure Type:

    Drip Proof

    Poles:

    2

    Max Ambient Temp (°F):

    104°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy