Apply to be a TradeMaster!
Main product image of 6-1/2" ODP Rigid Base Motor, 3/4 HP, 1800 RPM, Reversible (200-230/460V)
Magnifying glass
Hover image to zoom

6-1/2" ODP Rigid Base Motor, 3/4 HP, 1800 RPM, Reversible (200-230/460V)

Brand:
Century
SKU:
H881ES
Rating:
(0)
Q&A:
(0)
6-1/2" ODP Rigid Base Motor, 3/4 HP, 1800 RPM, Reversible (200-230/460V)
Magnifying glass
Hover image to zoom
$608.66 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
2.6 Amps

Description

–
6-1/2" ODP Rigid Base Motor, 3/4 HP, 1800 RPM, Reversible (200-230/460V)

***Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Diameter (Inches):

6-1/2"

Type:

3 Phase

Horse Power:

3/4

Voltage:

230/460v

Speeds:

1

Duty:

Continuous

Phase:

3

Mount:

Rigid Base

Rotation:

Reversible

Bearings:

Ball

Frame:

56

Hertz:

60

Amperage:

2.6

RPM:

1725

Insulation Class:

B

Overload Protection:

Thermally

Enclosure Type:

Drip Proof

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy