| Type: | 3 Phase |
|---|---|
| Horse Power: | 1-1/2 |
| Voltage: | 208V 208-230/460v |
| Bearings: | Ball |
| Duty: | Continuous |
| Speeds: | 1 |
| RPM: | 1725 |
| Mount: | Rigid Base |
| Phase: | 3 |
| Rotation: | Reversible |
| Frame: | 56H |
| Hertz: | 60 |
| Amperage: | 4.4 |
| Insulation Class: | B |
| Overload Protection: | Thermally |
| Poles: | 4 |
| Enclosure Type: | Drip Proof |
| Max Ambient Temp (°F): | 104°F |