Apply to be a TradeMaster!
Main product image of 6-1/2" 3-Phase OPD Motor w/ 56HZ Frame (230/460V, 1725 RPM, 2 HP)
Magnifying glass
Hover image to zoom

6-1/2" 3-Phase OPD Motor w/ 56HZ Frame (230/460V, 1725 RPM, 2 HP)

Brand:
Century
SKU:
H886LES
Rating:
(0)
Q&A:
(0)
6-1/2" 3-Phase OPD Motor w/ 56HZ Frame (230/460V, 1725 RPM, 2 HP)
Magnifying glass
Hover image to zoom
$753.38 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
7 Amps

Description

–
Century 2 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 56HZ Frame, ODP

Features:
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Premium efficiency promotes improved reliability.
  • Heavy-duty, rolled steel construction ensures motor durability.
  • Permanently lubricated sealed bearings extend the lifetime of the motor.

Specs

–
Type:

Polyphase

Induction Run

Single or Dual Voltage

Horse Power:

2

Voltage:

230/460v

Bearings:

Ball

Speeds:

1

Duty:

Continuous

RPM:

1725

Phase:

3

Rotation:

RCCW

Mount:

Rigid Base

Frame:

56HZ

Hertz:

60

Amperage:

7

Insulation Class:

B

Overload Protection:

Thermally

Enclosure Type:

Drip Proof

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy