Apply to be a TradeMaster!
Main product image of 5-5/8" Double Shaft 48Y Fan/Blower Motor (115V, 1075 RPM, 1/8 HP), NAL1006
Magnifying glass
Hover image to zoom

5-5/8" Double Shaft 48Y Fan/Blower Motor (115V, 1075 RPM, 1/8 HP), NAL1006

Brand:
Century
SKU:
NAL1006
Rating:
(0)
Q&A:
(0)
5-5/8" Double Shaft 48Y Fan/Blower Motor (115V, 1075 RPM, 1/8 HP), NAL1006
Magnifying glass
Hover image to zoom
$222.69 each
In Stock
In Stock
Get 3 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/8 HP

Description

–

This is a 5-5/8" Double Shaft 48Y Fan/Blower Motor (115V, 1075 RPM, 1/8 HP) manufactured by Century.

Specs

–
Frame:

48Y

Product Type:

Motor

Phase:

1

RPM:

1075

Bearings:

Sleeve

Speeds:

3

Horse Power:

1/8

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy