Apply to be a TradeMaster!
Main product image of 5-5/8" Copeland OEM Motor (208-230V, 1625 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" Copeland OEM Motor (208-230V, 1625 RPM, 1/4 HP)

Brand:
Century
SKU:
OCP1024
Rating:
(0)
Q&A:
(0)
5-5/8" Copeland OEM Motor (208-230V, 1625 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
OCP1024 has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
1.5 Amps

Description

–
5-5/8" Copeland OEM Motor (208-230V, 1625 RPM, 1/4 HP)

Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

OEM:

Copeland

Horse Power:

1/4

Voltage:

208/230V

Duty:

Air Over

Bearings:

Sleeve

Mount:

Round Belly Band

Poles:

4

RPM:

1625

Rotation:

CWLE

Phase:

1

Enclosure Type:

Open Air Over

Hertz:

60

Speeds:

1

Frame:

48Y

Amperage:

1.5

Motor:

Permanent Split Capacitor

Insulation Class:

B

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

140°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Horse Power
Voltage
Bearings
RPM
CURRENT ITEM
Product Image of 5-5/8" Copeland OEM Motor (208-230V, 1625 RPM, 1/4 HP)
5-5/8" Copeland OEM Motor (208-230V, 1625 RPM, 1/4 HP)
SKU: OCP1024
Permanent Split Capacitor
1/4
208/230V
Sleeve
1625
Permanent Split Capacitor
1/6
208/230V
Sleeve
1550