Shop Resideo Sale
Main product image of 5-5/8" Multi-HP Motor w/ Ball Bearings - Economy Model (208-230V, 1075 RPM, 1/3, 1/6 HP)
Magnifying glass
Hover image to zoom

5-5/8" Multi-HP Motor w/ Ball Bearings - Economy Model (208-230V, 1075 RPM, 1/3, 1/6 HP)

Brand:
Century
SKU:
ORM5458B
Rating:
(0)
Q&A:
(0)
5-5/8" Multi-HP Motor w/ Ball Bearings - Economy Model (208-230V, 1075 RPM, 1/3, 1/6 HP)
Magnifying glass
Hover image to zoom
$114.73 each
In Stock
In Stock
Get 28 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6, 1/3 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2 Amps

Description

–
5-5/8" Multi-HP Motor w/ Ball Bearings - Economy Model (208-230V, 1075 RPM, 1/3, 1/6 HP)

Features:
  • Centurys expanded line of 4-in-1 motors replace hundreds of the most popular 1/3, 1/4, 1/6 and 1/8 HP, 48-frame condenser fan motors currently installed with one simple connection.
  • No capacitors to switch or complicated wiring diagrams to follow.
  • Our 4-in-1 motors come in energy-efficient PSC designs, are rated for 1/3-1/8 HP, 208-230 Volt, 825 and 1075 RPM, with totally enclosed construction and are available in all angle sleeve bearing or rugged ball bearing designs.
  • These 4-in-1 motors allow the service contractor to have the right motor for the job for quicker service calls. That means more calls completed per day
  • Multi-application condenser fans
  • Energy-efficient PSC design
  • Available in dependable quiet sleeve bearing or double sealed ball bearings
  • Mounts by belly band, thru bolts, or Rheem mounting holes, with screws supplied.
  • Lead length 36 inch leads
  • 60 degree C ambient
  • Class B insulation
  • Removable drain plugs each end
  • UL and CSA approved
  • 48Y Frame
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Totally Enclosed
  • Capacitor: POC7.5

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/6

1/3

Bearings:

Ball

Voltage:

208/230V

Duty:

Air Over

RPM:

1075

Poles:

6

Mount:

Extended Studs

Rotation:

Reversible

Enclosure Type:

Totally Enclosed

Hertz:

60

Speeds:

1

Frame:

48

Amperage:

2

Insulation Class:

B

Phase:

1

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Rotation
CURRENT ITEM
Product Image of 5-5/8" Multi-HP Motor w/ Ball Bearings - Economy Model (208-230V, 1075 RPM, 1/3, 1/6 HP)
5-5/8" Multi-HP Motor w/ Ball Bearings - Economy Model (208-230V, 1075 RPM, 1/3, 1/6 HP)
SKU: ORM5458B
Permanent Split Capacitor
1/6
1/3
208/230V
1075
Reversible
Permanent Split Capacitor
1/3
1/5
1/6
1/4
208/230V
1075
Reversible
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy