Apply to be a TradeMaster!
Main product image of 5-5/8" Multi-HP Motor w/ Sleeve Bearings - Deluxe Model (208-230V, 825 RPM, 1/5, 1/8 HP)
Magnifying glass
Hover image to zoom

5-5/8" Multi-HP Motor w/ Sleeve Bearings - Deluxe Model (208-230V, 825 RPM, 1/5, 1/8 HP)

Brand:
Century
SKU:
ORM5484F
Rating:
(0)
Q&A:
(0)
5-5/8" Multi-HP Motor w/ Sleeve Bearings - Deluxe Model (208-230V, 825 RPM, 1/5, 1/8 HP)
Magnifying glass
Hover image to zoom
ORM5484F has been discontinued
Discontinued March 11, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
5-5/8" HeatMaster Condenser Fan Motor - Deluxe Model (208-230V, 825 RPM, 1/8, 1/15 HP)
Brand:
Century
SKU:ORM5484BF
(0)
Order by today, receive 9 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/8, 1/15 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1 Amps

Description

5-5/8" Multi-HP Motor w/ Sleeve Bearings - Deluxe Model (208-230V, 825 RPM, 1/5, 1/8 HP)

Specs

Type:

Permanent Split Capacitor

Horse Power:

1/8

1/15

Voltage:

208/230V

Duty:

Air Over

Mount:

Extended Studs

Poles:

8

Bearings:

Ball

RPM:

825

Rotation:

Reversible

Enclosure Type:

Totally Enclosed

Speeds:

1

Hertz:

60

Frame:

48

Phase:

1

Amperage:

1

Insulation Class:

F

Overload Protection:

Automatic

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm