Apply to be a TradeMaster!
Main product image of 48Y 3-Phase Square Flange Pump Motor (208-230/460V, 3450 RPM, 2 HP)
Magnifying glass
Hover image to zoom

48Y 3-Phase Square Flange Pump Motor (208-230/460V, 3450 RPM, 2 HP)

Brand:
Century
SKU:
Q3202
Rating:
(0)
Q&A:
(0)
48Y 3-Phase Square Flange Pump Motor (208-230/460V, 3450 RPM, 2 HP)
Magnifying glass
Hover image to zoom
$943.15 each
In Stock
In Stock
Get 39 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CCWPE
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Round

Description

–
48Y 3-Phase Square Flange Pump Motor (208-230/460V, 3450 RPM, 2 HP)

Features:
  • All Copper Windings
  • Open Dripproof
  • 303 Stainless Steel Threaded Shaft
  • Sealed Ball Bearings
  • 50C Ambient
  • 60 HzFea

Note: Image may not be actual representation of item.

Specs

–
Type:

Polyphase

Bearings:

Ball

Voltage:

208-230/460v

Horse Power:

2

Duty:

Continuous

RPM:

3450

Phase:

3

Mount:

Round

Rotation:

CCWPE

Hertz:

60

Frame:

48Y

Enclosure Type:

Open Drip Proof

Insulation Class:

B

Overload Protection:

None

Poles:

2

Max Ambient Temp (°F):

122°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy