Apply to be a TradeMaster!
Main product image of 5-5/8" Double Shaft Fan/Blower Motor (208-230V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom

5-5/8" Double Shaft Fan/Blower Motor (208-230V, 1075 RPM, 1/3 HP)

Brand:
Century
SKU:
RA1036
Rating:
(1)
Q&A:
(0)
5-5/8" Double Shaft Fan/Blower Motor (208-230V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$117.21 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Resilient Ring - Extended Studs
Product Highlight: Amperage
1.9 Amps

Description

–
5-5/8" Double Shaft Fan/Blower Motor (208-230V, 1075 RPM, 1/3 HP)

Features:
  • Continuous air over
  • Energy efficient
  • Permanent Split Capacitor
  • Sleeve Bearing
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • 48 Frame

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

Voltage:

208/230V

Bearings:

Sleeve

Duty:

Air Over

RPM:

1075

Mount:

Resilient Ring - Extended Studs

Poles:

6

Enclosure Type:

Semi-Enclosed

Rotation:

CCWLE

Speeds:

3

Hertz:

60

Frame:

48Y

Amperage:

1.9

Phase:

1

Insulation Class:

B

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

140°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Motor availability

I had an hvac system that needed a particular dual shaft 208/230 blower/condenser combo motor. I searched forever on all my other suppliers platforms with no success. Supply House had what I needed and everything went as planned on the installation. Unique part on a unique system but we were able to get the job done because of their supply
Authoritydave
Pleasant Grove California
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy