Shop Limited Time Deals
Main product image of 56J 3-Phase NEMA C-Face Pump Motor (208-230/460V, 3450 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

56J 3-Phase NEMA C-Face Pump Motor (208-230/460V, 3450 RPM, 1-1/2 HP)

Brand:
Century
SKU:
T3152
Rating:
(0)
Q&A:
(0)
56J 3-Phase NEMA C-Face Pump Motor (208-230/460V, 3450 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
T3152 has been discontinued
Discontinued October 19, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1-1/2 HP

Description

56J 3-Phase NEMA C-Face Pump Motor (208-230/460V, 3450 RPM, 1-1/2 HP)

NEMA C Face mounting bracket, and end frames are die-cast corrosion resistant aluminum, accurately machined for maximum concentricity, and minimum runout. Stator assemblies are press fitted into rolled steel main frames. Double shielded ball bearings, selected for quiet operation, are lubricated for life with greases specifically chosen for moisture and heat resistant qualities.

1/2" x 14 thread tapped opening is provided for conduit fitting. No external junction box required connections made under motor canopy. Motors are supplied with horizontal canopy but are easily converted for vertical operation with the use of optional vertical canopy (#621335-002).

Features:
  • Ball Bearings
  • NEMA 56C Mount
  • Internal Junction Box
  • Continuous Duty
  • 40C Ambient
  • Keyed and Stainless Steel Threaded Shafts
  • Open Dripproof
  • 60 Hz

Note: Image may not be actual representation of item.

Specs

Bearings:

Ball

Voltage:

208-230/460v

Horse Power:

1-1/2

RPM:

3450

Frame:

56J

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm