Apply to be a TradeMaster!
Main product image of 1/2" X 24" ChamFlex Hose Swivel MNPT x Fixed MNPT
Magnifying glass
Hover image to zoom

1/2" X 24" ChamFlex Hose Swivel MNPT x Fixed MNPT

Brand:
Chamflex
SKU:
CH050024FM1000
Rating:
(2)
Q&A:
(0)
1/2" X 24" ChamFlex Hose Swivel MNPT x Fixed MNPT
Magnifying glass
Hover image to zoom
$31.98 each
In Stock
In Stock
Get 224 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Material
Stainless Steel Braided

Specs

–
Size:

1/2"

Length (Inches):

24"

Connection Type:

MNPT x MNPT

Material:

Stainless Steel Braided

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" X 24" ChamFlex Hose Swivel MNPT x Fixed MNPT
SKU: CH075024FM1000
Chamflex

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quality product

Fit as it should. Would purchase again.
Purchasing
Hammondsport
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Great product.
Nick
Boise, Idaho
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy