Apply to be a TradeMaster!
Main product image of 3/4" X 36" ChamFlex Hose Swivel MNPT x Fixed MNPT
Magnifying glass
Hover image to zoom

3/4" X 36" ChamFlex Hose Swivel MNPT x Fixed MNPT

Brand:
Chamflex
SKU:
CH075036FM1000
Rating:
(2)
Q&A:
(0)
3/4" X 36" ChamFlex Hose Swivel MNPT x Fixed MNPT
Magnifying glass
Hover image to zoom
$51.84 each
In Stock
In Stock
Get 242 Mon, Oct 5
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Material
Stainless Steel Braided

Description

–
Note: This product is not rated for potable water.

3/4" X 36" ChamFlex Hose Swivel MNPT x Fixed MNPT

Specs

–
Size:

3/4"

Length (Inches):

36"

Connection Type:

MNPT x MNPT

Material:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" X 24" ChamFlex Hose Swivel MNPT x Fixed MNPT
SKU: CH075024FM1000
Chamflex

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

GREAT PRODUCT WORTH THE MONEY

FIRST CLASS SERVICE....CONGRATULATIONS
alleni
AVENTURA ,FLORIDA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product And well made

Used each to extend two existing 2' Chamflex hose of identical construction in installing a replacement water source heat pump. The 10 year old existing hoses were still in excellent condition which gave me more confidence in the product.
JJ
KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy