Apply to be a TradeMaster!
Main product image of 1/2" X 36" ChamFlex Hose Swivel MNPT x Fixed MNPT
Magnifying glass
Hover image to zoom

1/2" X 36" ChamFlex Hose Swivel MNPT x Fixed MNPT

Brand:
Chamflex
SKU:
CH050036FM1000
Rating:
(1)
Q&A:
(0)
1/2" X 36" ChamFlex Hose Swivel MNPT x Fixed MNPT
Magnifying glass
Hover image to zoom
$36.11 each
In Stock
In Stock
Get 92 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Material
Stainless Steel Braided

Specs

–
Size:

1/2"

Length (Inches):

36"

Connection Type:

MNPT x MNPT

Material:

Stainless Steel Braided

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" X 36" ChamFlex Hose Swivel MNPT x Fixed MNPT
SKU: CH075036FM1000
Chamflex

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

High quality

When you pick this up you know you have quality in your hands. It's easy to install with double male NPT ends. I needed a transition from a mechanical filter to my sump drain. I have to clean the mechanical filter about once a week and when I do I just simply turn a handle and it cleans itself by reversing the water. This requires water to go down the drain and not into the house and this allowed me to do that perfectly.
Mark-RN
Naples, Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy