Apply to be a TradeMaster!
Main product image of 6" Code Blue Wide Jaw Adjustable Wrench
Magnifying glass
Hover image to zoom

6" Code Blue Wide Jaw Adjustable Wrench

SKU:
6WCB
Rating:
(0)
Q&A:
(0)
6" Code Blue Wide Jaw Adjustable Wrench
Magnifying glass
Hover image to zoom
$29.95 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Finish
Chrome

Description

–
6" Code Blue Wide Jaw Adjustable Wrench

Product Description
Jaw opens to 1-1/2", same capacity as a 12" wrench. Smooth face.

Specs

–
Finish:

Chrome

Product Type:

Wrench

Size:

6"

Jaw Capacity:

1-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy