
This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.
| Refrigerant Type: | R-410A |
|---|---|
| Application: | HVAC |
| Unit Type: | Condenser R-410A |
| SEER: | 13 |
| Voltage: | 208/230V |
| Hertz: | 60 |
| Phase: | 1 |
| Ton: | 3 |
| Horse Power: | 1/3 |
| Liquid Line: | 3/8" |
| Suction Line: | 3/4" |
| Weight (lbs): | 146 lbs |
| Warranty: | 12 Year (Compressor, Parts) |
| Compressor: | Scroll |
According to their product overview: ": Factory charged for 15' line set. Extra refrigerant needed for line sets over 15 feet"
R-410A