Apply to be a TradeMaster!
Main product image of 3/8" x 3" Carbon Steel Expansion Wedge Anchor
Magnifying glass
Hover image to zoom
3/8" x 3" Carbon Steel Expansion Wedge Anchor
Magnifying glass
Hover image to zoom
$2.36 each
BOX UP & SAVE 19%
$96.00 box of 50
$1.92 each
In Stock
In Stock
Get 150 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Size
3/8" x 3"
Product Highlight: Length (Inches)
3" Length
Product Highlight: Finish
Zinc Plated

Description

–
  • Size: 3/8" x 3"-17/8"
  • Thread Length: 1-7/8" Wedge Expansion Anchors
    • Heavy and medium duty all purpose anchor.
    • For use in solid concrete and grout filled block.
    • Anchors can be installed through the fixture, no need for hole spotting.
    • Wire hanger hole size 9/32" diameter, head height 3/4".
    • UL & FM approved.
  • Specs

    –
    Product Type:

    Wedge Expansion Anchor

    Size:

    3/8" x 3"

    Length (Inches):

    3"

    Material:

    Carbon Steel

    Finish:

    Zinc Plated

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy