Apply to be a TradeMaster!
Main product image of 3/8" Zinc Rod Coupling
Magnifying glass
Hover image to zoom

3/8" Zinc Rod Coupling

Brand:
Piers
SKU:
CRO-Z38
Rating:
(1)
Q&A:
(0)
3/8" Zinc Rod Coupling
Magnifying glass
Hover image to zoom
$1.68 each
In Stock
In Stock
Get 275 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
1-3/4" Length
Product Highlight: Width (Inches)
5/8" Width
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Material
Carbon Steel

Specs

–
Size:

3/8"

Length (Inches):

1-3/4"

Width (Inches):

5/8"

Finish:

Electro-Galvanized

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" x 6 ft. All Threaded Rod
SKU: ATR3/8X72ZN
Cooper B-Line

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again

Handy couplings to have when hanging threaded rod
George
Ansonia, CT
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy