Apply to be a TradeMaster!
Main product image of 2 Hole Corner Angle Fitting, 9/16" (Zinc)
Magnifying glass
Hover image to zoom

2 Hole Corner Angle Fitting, 9/16" (Zinc)

SKU:
B101ZN
Rating:
(0)
Q&A:
(0)
2 Hole Corner Angle Fitting, 9/16" (Zinc)
Magnifying glass
Hover image to zoom
$6.98 each
BOX UP & SAVE 13%
$304.00 box of 50
$6.08 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated
Product Highlight: Angle
90°

Description

–
90° Two Hole Corner Angle Fitting (Zinc)
  • Material: Steel
  • Finish: Zinc
  • Angle: 90°
  • Holes: Two

Specs

–
Product Type:

Corner Angle

Material:

Steel

Finish:

Zinc Plated

Number of Holes:

2

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Electro-Galvanized Fender Washer (1-1/4" O.D.)
SKU: 52FG0025
Empire Industries
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy