Apply to be a TradeMaster!
Main product image of 3/8" Electro-Galvanized Strut Nut (Regular Spring)
Magnifying glass
Hover image to zoom

3/8" Electro-Galvanized Strut Nut (Regular Spring)

Brand:
Bluefin
SKU:
GVNT038
Rating:
(5)
Q&A:
(1)
3/8" Electro-Galvanized Strut Nut (Regular Spring)
Magnifying glass
Hover image to zoom
$0.64 each
In Stock
In Stock
Get 24,085 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Material
Carbon Steel

Description

–
3/8" Electro-Galvanized Strut Nut (Regular Spring)
  • Material: Carbon Steel
  • Finish: Electro-Galvanized
  • Note: To be used on 1-3/8" and 1-5/8" Strut

Specs

–
Product Type:

Channel Nut (w/ Spring)

Thread Size:

3/8"

Thickness:

3/8"

Finish:

Electro-Galvanized

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Electro-Galvanized Multi-Strut Pipe Clamp
SKU: GVSC200
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Exactly what I ordered for a great price

The price was great. Shipped almost right away. This is going to be a regular website to order my materials.
B-Nuts
Conroe, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Perfect for those jobs that require three hands, Holds up to extreme inviorments, shipping and price is hard to beat.
CMT
North West Coast
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WOULD PURCHASE THESE PRODUCTS AGAIN

GREAT PRODUCTS
GERMAIN HVAC, LLC
OAKLAND, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again

Products came and everything was right. I would buy from them again.
Rick
54161
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price

Good Quality and great price!
Robert
WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What bolt thread, 3/8 x? 16,12,?

Asked by Martin 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Martin, thanks for writing in. This takes a 3/8" threaded rod and is 3/8" x 16.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy