Apply to be a TradeMaster!
Main product image of 3/8" Black Carbon Steel Rod Coupling
Magnifying glass
Hover image to zoom

3/8" Black Carbon Steel Rod Coupling

SKU:
51B0038
Rating:
(1)
Q&A:
(0)
3/8" Black Carbon Steel Rod Coupling
Magnifying glass
Hover image to zoom
$1.57 each
BOX UP & SAVE 15%
$66.50 box of 50
$1.33 each
In Stock
In Stock
Get 95 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
1-3/4" Length
Product Highlight: Width (Inches)
5/8" Width
Product Highlight: Max Load
610 lbs.
Product Highlight: Finish
Plain
Product Highlight: Material
Carbon Steel

Description

–
3/8" Black Carbon Steel Rod Coupling
  • Material: Carbon Steel
  • Finish: Plain
  • Service: Designed for connecting two lengths of rod with equal diameters.
  • Notes: Stainless steel rod couplings are recommended for applications where protection from corrosive environment is needed.

Specs

–
Size:

3/8"

Length (Inches):

1-3/4"

Width (Inches):

5/8"

Max Load:

610 lbs.

Finish:

Plain

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Please see my picture for more details

I am trying to help people who order first time and don't know what they are going to get exactly. Pictures on SupplyHouse sometimes doesn't display well. Please see my picture for more details - Giving 5 Star to both items
Haroon
Iselin
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy