Apply to be a TradeMaster!
Main product image of Zinc Square Washer (7/16" Hole, 3/8" Bolt)
Magnifying glass
Hover image to zoom

Zinc Square Washer (7/16" Hole, 3/8" Bolt)

SKU:
B201ZN
Rating:
(0)
Q&A:
(0)
Zinc Square Washer (7/16" Hole, 3/8" Bolt)
Magnifying glass
Hover image to zoom
$2.38 each
BOX UP & SAVE 6%
$112.00 box of 50
$2.24 each
In Stock
In Stock
Get 1,257 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated
Product Highlight: Inside Diameter
7/16" ID

Description

–
Zinc Square Washer (7/16" Hole, 3/8" Bolt)
  • Material: Steel
  • Finish: Zinc
  • Hole Size: 7/16"
  • Bolt Size: 3/8"

Specs

–
Product Type:

Square Washer

Material:

Steel

Finish:

Zinc Plated

Inside Diameter:

7/16"

Bolt Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy