Apply to be a TradeMaster!
Main product image of 1/2" Fem. Solder or 1/2" MIP x Male Hose Boiler Drain, Pack of 2 (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Fem. Solder or 1/2" MIP x Male Hose Boiler Drain, Pack of 2 (Rough Brass)

Brand:
Dahl
SKU:
221-01-04-PK2
Rating:
(38)
Q&A:
(1)
1/2" Fem. Solder or 1/2" MIP x Male Hose Boiler Drain, Pack of 2 (Rough Brass)
Magnifying glass
Hover image to zoom
$23.99 each
In Stock
In Stock
Get 12 Tue, Aug 4
Order by today, receive Tuesday

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x Male Hose, MNPT x Male Hose Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Brass
Product Highlight: Lead Free
No
Product Highlight: Inlet Type
Female Sweat, MNPT

Description

Dahl 221-01-04-PK2, 1/2" Fem. Solder or 1/2" MIP x Male Hose Boiler Drain, Pack of 2 (Rough Brass) is an angle hose and boiler drain valve set for plumbing and heating jobs, used to connect to garden hose threads and drain or isolate fixtures.

Key Features:
  • Size 1/2 inch
  • Connection options 1/2" female solder or 1/2" MIP inlet, male hose outlet
  • Valve type angle hose and boiler drain
  • Material brass, rough brass finish
  • Lead Free no
  • Pack contents two valves, red and blue handles

Compatibility & Applications:
  • For non-potable plumbing, heating, laundry, garden hose, and equipment draining where a 1/2" male hose outlet is needed.
  • Fits systems that accept either 1/2" female sweat or 1/2" MIP inlet connections.

Installation & Operation Notes:
  • Sweat or thread the inlet per job requirement, then connect to standard garden hose threads on the outlet.
  • Position as an angle drain for accessible service. Use appropriate soldering practices on the sweat side or thread sealant on the MIP side.

Maintenance & Troubleshooting:
  • Operate periodically to prevent sticking. Replace packing or handle hardware if leakage occurs at the stem.
  • Inspect soldered or threaded joints for seepage after startup.

Specs

Size:

1/2"

Connection Type:

C x Male Hose

MNPT x Male Hose

Material:

Brass

Valve Type:

Angle

Finish:

Brass

Lead Free:

No

Inlet Type:

Female Sweat

MNPT

Outlet Type:

Male Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" CxCxC Tee
SKU: 32700
Elkhart

Product Reviews

4.76 out of 38 reviews
97% would recommend this product
4.76
out of 38 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
13%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Dahl's the best!

Dahl is the best quality valve I've found. Other high-end plumbers generally agree. A word to the other reviewer...boiler drain valves, washing machine valves, etc. do not need to be lead free.
VS

Most Liked Negative Review

Dahl 221-01-04-PK2 Valves

I wanted these valve for use on a clothes washer but they are not lead free and do not meet the current code. Other Dahl valves are lead free according to your web page. The web page makes no reference to the lead content of the valves.
Showing 1-10 of 38 reviews

Thank You

Great item options and prices, and fast shipping. 👍
Sean
Las Vegas, Nv
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product. Prompt service.

Product seems pretty solid/hefty... Works with no leaks or other issues.
Amplumb
michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product!

Replacing shut offs for 24 washers. Bought one set as test. Will be ordering 23 more sets. Best price and exactly what I needed.
Maintenance Manager
Minneapolis, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good buy!!

Excellent valves for my washing machine! No stores in my area have anything close to this.
543jared
Milwaukee WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is what I was looking for.

Replaced old turn valves for washing machine. Perfect size and neat looking. Now will be easy for my wife to shut off if needed.
Fred
Lemont, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

This valves we using for boiler installation
Z
Brooklyn NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service! Great product!

Quality, delivered fast!
Clif
Clarksburg WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finally a part that works!

We needed these shut off valves for our washer. We have a double-wide home and it's really hard to find parts that fit and work and finally we found these!
Chuck
WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, product as expected

Excellent service from Supply House. Very responsive and quick.
Mark
CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product works well

Installed it as replacement valves on my old Oatey installation. Fits perfect. Gratefull for not needing to replace all wall box.
Haris
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What do you mean by "rough brass"? Is this not compatible with some brass 1/2 inch female connections? Someone raised the issue of lead. Does this valve contain lead or other metals other than brass?

Asked by Tony 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The finish is rough brass, as opposed to chrome. It will sweat onto standard 1/2" pipe or thread onto regular 1/2" FNPT. Lead content is not an issue when used for draining a boiler, as it is not a potable application however Dahl does list it as NSF61 certified on their site.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy