Apply to be a TradeMaster!
Main product image of 1/2" Female CPVC x 3/8" OD Comp, Angle Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Female CPVC x 3/8" OD Comp, Angle Supply Stop, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
611-46-31
Rating:
(2)
Q&A:
(0)
1/2" Female CPVC x 3/8" OD Comp, Angle Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$17.59 each
BOX UP & SAVE 12%
$372.96 box of 24
$15.54 each
In Stock
In Stock
Get 57 Fri, Oct 23
Order by today, receive Friday
Inlet Type: 
Nominal CPVC
Nominal CPVC
Outlet Type: 
OD Compression
Inlet Size: 
1/2"
Outlet Size: 
3/8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal CPVC
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Type:

OD Compression

Inlet Type:

Nominal CPVC

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Angle

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great angle stop

Quality angle stop made in Canada. Looks to be metal construction inside and very well made.
Ben
Fairfax VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Quality in Stock

Only brand I could find in stock and seems like lasting quality. CPVC coupling was torqued properly upon arrival. Just prime, glue, and install.
John
Baltimore
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy