Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
511-53-31-31
Rating:
(0)
Q&A:
(0)
1/2" FIP x 3/8" x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$30.58 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1/2" x 3/8" x 3/8"
Inlet Type: 
FIP
PEX Compression
Outlet Type: 
OD Compression
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Material
Brass

Specs

–
Outlet Type:

OD Compression

Material:

Brass

Finish:

Chrome

Outlet Size:

3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 3/8" x 3/8"

Inlet Type:

FIP

Valve Type:

Dual Outlet

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Straight

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy