Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp. (5/8" OD) x 3/8" OD Comp x 3/8" OD Comp Straight Dual Outlet Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Comp. (5/8" OD) x 3/8" OD Comp x 3/8" OD Comp Straight Dual Outlet Valve, Lead Free (Chrome)

Brand:
Dahl
SKU:
511-33-31-31
Rating:
(4)
Q&A:
(0)
1/2" Nom Comp. (5/8" OD) x 3/8" OD Comp x 3/8" OD Comp Straight Dual Outlet Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$32.85 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2" x 3/8" x 3/8"
3/8"1/2"1/8" x 1/4"1/4" x 5/8"3/8" x 1/4"3/8" x 1/2"1/2" x 1/4"1/2" x 3/8"1/2" x 3/8" x 1/4"1/2" x 3/8" x 3/8"1/2" x 5/8"
Inlet Type: 
Nominal Compression
Outlet Type: 
OD Compression

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Nom Comp. x 3/8" OD Comp x 3/8" OD Comp Straight Dual Outlet Valve, Lead Free (Chrome)

Specs

–
Outlet Type:

OD Compression

Material:

Brass

Finish:

Chrome

Outlet Size:

3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 3/8" x 3/8"

Valve Type:

Dual Outlet

Inlet Type:

Nominal Compression

Type:

1/4 Turn

Body Pattern:

Straight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect for two water supply lines

I used this to supply hot water to a faucet and dishwasher instead of running two different valves. Looks nice and clean
Cooper
Spokane W-
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Feels very well made

What can I say these valves feel nice and solid. Made in Canada which I'm good with. I think they have a lifetime warranty too. 1/4 turn ball valve is why I bought this valve and I like the more commercial look than some other options. It was a nice of Dahl include a compression cap incase you do not need both outlets. I did not expect to get that in the package.
Tom
Alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Valve is well built and includes a plug if you only want to supply one fixture. The only con is that you can't change the handle orientation.
Mike
Maine
6 years ago
Was this review helpful to you?

Replacement cut-off valves

1/4 turn. Original 26 year old cut-off valves no longer work as o-rings long ago rotted and embolized to the faucet. Replacing original as well as recently bought cut off valves from big box stores. Difference is stem is brass not plastic.
DIY'er
Memphis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy