Apply to be a TradeMaster!
Main product image of 3/8" FIP x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom

3/8" FIP x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome Plated Brass)

Brand:
Dahl
SKU:
511-52-31
Rating:
(1)
Q&A:
(0)
3/8" FIP x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom
$19.77 each
BOX UP & SAVE 11%
$422.88 box of 24
$17.62 each
In Stock
In Stock
Get 6 Wed, Oct 7
Size: 
3/8"
3/8" x 1/4"
Inlet Type: 
FIP
Outlet Type: 
OD Compression
This item replaces: 111-52-31

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8"
Product Highlight: Material
Brass

Description

–
3/8" FIP x 3/8" OD Compression Straight Stop Valve, Lead Free (Chrome Plated Brass)

Specs

–
Material:

Brass

Finish:

Chrome

Size:

3/8"

Product Type:

Supply Stop

Inlet Size:

3/8"

Outlet Size:

3/8"

Inlet Type:

FIP

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

SetFast 5/16" x 2-1/4" Self Adjusting Closet Bolts (1 pair)
SKU: 42443
RJS Tech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Excellent product and great service thanks
Pedro
MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy