Apply to be a TradeMaster!
Main product image of 1/2" CTS Straight Floor Sleeve Support
Magnifying glass
Hover image to zoom

1/2" CTS Straight Floor Sleeve Support

SKU:
550-FP2
Rating:
(8)
Q&A:
(0)
1/2" CTS Straight Floor Sleeve Support
Magnifying glass
Hover image to zoom
$5.69 each
In Stock
In Stock
Get 174 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
Sioux Chief 550-FP tube support shall be used where necessary to support CTS flexible tube in piping systems. Tube support shall be zinc-plated, 18-gauge metal and shall be rust resistant.

Features:
  • Rigid support for flexible 1/2" CTS tubing
  • Supports and protects tube through sub floor going directly to the fixture
  • Shorter tube option allows tube support to be concealed with an escutcheon when penetrating finished floor or base cabinet

Specs

–
Size:

1/2"

Application:

1/2" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
CURRENT ITEM
1/2" PEX
1/2" Metal Straight-through Support
SKU: F5140500
1/2" PEX

You May Also Need

Product Reviews

3.88 out of 8 reviews
75% would recommend this product
3.88
out of 8 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
50%
3 star
13%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

super tight fit (too tight)

1/2" pex couldn't fit through without significant force. It seems the small weld deforms the metal in the middle. I ran a file through it several times to allow the pex to pass through more easily. I'm glad I only needed one.
RBiz
California
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

How tight? Your mileage may vary...

I had read the other reviews about how tight the fit could be on these. What I found: - PEX B (both red and blue) slid through easily. Not sure of the brand but it was from the big orange box store. - 1/2" copper also slid through easily (I just tested this for comparison, since they're all nominally supposed to be CTS) - Uponor-brand PEX A was tight, both white and red. But I found that simply wetting the tubing was sufficient to get it to slide through enough for my application. It did strip some of the coloring off the red tubing, but I terminated both lines with shut-offs immediately above the support sleeve, so I only needed less than an inch protruding. If I had needed to pass more tubing through these support, I probably would have either tried a bit of vegetable oil, or else done like another commenter mentioned and used a 1/2" reamer to ease the fit a bit. Summary: depending on the PEX you're using they might require a bit of finagling, but you should be able to get these to work.
Mike C
Maine
3 years ago
Was this review helpful to you?

Handy Item

Using SharkBite brand PEX-A. Red was a snug fit. Perfect! Blue pipe was a little loose. White pipe was way too tight ,but worked. I have read complaints about the tube being too small. But, it just depends on the PEX manufacturing size tolerances. So, I think the tube could be sized slightly larger to accommodate a pipe that is made a little fat. Just double check before installing to avoid frustration.
Part time plumber
Olathe KS
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works if you buy a reamer

I planned around these supports and could not find any replacements. So to get my PEX tubing through, I purchased a 17 mm reamer which gives me the clearance needed. If you elect my route, you better have a drill press available as you cannot ream these with a hand held electric drill. Also it takes some jig set-up to hold them. Yes, more work than one should do, but I liked them and made them work. What's new in today's world!
Camp Highview
TX
8 years ago
Was this review helpful to you?

Does the job but very tight fit.

These supports are great for supporting the pex stubbed out of floors or up into cabinets. For some reason they are designed extremely tight. I had to use plenty of silicone lubricant to get the pex through these & it still put plenty of scratch marks in the pex. A little larger internal diameter would be a big improvement.
Elektriker
Quakertown, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these

These sleeves keep the pex pipe nice and straight going through the floor
Dave
Thomaston
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The good stabalizer

This work just dandy going through walls an floors made it easy to patch the hole.
Shytown
Cheyenne Wyoming
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Made it easier to install tubing under sinks an made it sturdy to keep it in line with 2x4 on wall.
jobhunter
Cheyenne Wyoming
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy