Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x 1/4 OD Comp Straight Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x 1/4 OD Comp Straight Stop Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
511-PRPX3-30
Rating:
(0)
Q&A:
(0)
1/2" Expansion PEX x 1/4 OD Comp Straight Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$19.27 each
In Stock
In Stock
Get 49 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
1/2" ProPEX x 1/4 OD Comp Straight Stop Valve, Lead Free (Chrome Plated)

Specs

–
Size:

1/2" x 1/4"

Inlet Size:

1/2"

Inlet Type:

PEX Expansion

Outlet Size:

1/4"

Outlet Type:

OD Compression

Valve Type:

Straight

Material:

Brass

Lead Free:

Yes

Fitting System Compatibility:

Expansion PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy