Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX Brass Ball Valve (Lead Free)

Brand:
Dahl
SKU:
521-PRPX5-PRPX5
Rating:
(0)
Q&A:
(1)
3/4" Expansion PEX Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$34.02 each
BOX UP & SAVE 10%
$367.20 box of 12
$30.60 each
In Stock
In Stock
Get 12 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Expansion PEX x Expansion PEX Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port
Product Highlight: Finish
Rough Brass

Description

–
3/4" Expansion PEX Brass Ball Valve, Lead Free

Note: This product is compatible with the Uponor ProPEX Expander Tool.

Specs

–
Application:

Plumbing

Heating

Size:

3/4"

Material:

Brass

Finish:

Rough Brass

Max Pressure (PSI):

250

Max Temp (F):

250°F

Fitting System Compatibility:

Expansion PEX

Warranty:

5 Year

Tubing Compatibility:

PEX

Body Pattern:

Straight

Lead Free:

Yes

Port Type:

Standard Port

Connection Type:

Expansion PEX x Expansion PEX

Connection Method:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Body Pattern
Lead Free
Port Type
CURRENT ITEM
3/4"
Brass
Straight
Yes
Standard Port

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this valve reduce flow? Is the diameter of the hole in the ball smaller than the diameter of the inlet/outlet?

Asked by David 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is a standard port valve, not a full port. It will reduce pressure and flow somewhat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy