Shop Resideo Sale
Main product image of 12" Pro-Series Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

12" Pro-Series Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)

SKU:
PRO1T12M
Rating:
(19)
Q&A:
(0)
12" Pro-Series Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$5.91 each
In Stock
In Stock
Get 1,361 Mon, Nov 16
Order by 6PM, receive Monday
Length (Inches): 
12"
9"12"16"20"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided

Description

–
No other connector on the market comes close to the toughness of a Fluidmaster PRO Series connector. Made of a tough polymer core encased in braided stainless steel wire, these connectors go above and beyond what's required by code. Backed by a 10-year warranty, these connectors are only found where other PRO Series products are sold.

  • 10-year warranty
  • Braided stainless steel lengths range from 6" to 20"
  • Won't kink or crease, even in the tightest of spaces

Specs

–
Connection Type:

Compression x Ballcock

Type:

Braided

Flexible

Application:

Toilet

Size:

3/8" x 7/8"

Material:

PVC

Finish:

Stainless Steel Braided

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Connection Type
Type
Application
Size
Material
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
PVC
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
PVC
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
PVC
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
PVC

You May Also Need

PRO1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: PRO1F16
Fluidmaster

Product Reviews

5 out of 19 reviews
100% would recommend this product
5
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 19 reviews

Product worked as expected - no problems

Toilet water supply line installed easily. No leaks when water supply turned on and line did not require further adjustment.
Bill V
Santa Fe, NM
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great flex line

I like this stainless flex line. I'm old school and really like to run a solid supply line. How ever time is money and customers don't want to spend extra anymore.
RickyV
Lake Zurich IL
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality metal connectors on both ends.

We had one unit in our condo complex that had a flood due to a plastic fitting on their toilet supply line crack. I wanted to replace my similar supply lines with new ones that had metal connectors. This product fit the bill!
Chris
New Haven County
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Metal is better!

Replaced both toilet supply lines that had the plastic collars on the toilet end. I learned the hard way that the plastic can and will fail. Instead of a leak as a warning of trouble, mine broke at the plastic mold seam resulting in 4 rooms flooding. Make the change today.
Bob
Tennessee
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

The product was as described.
PAS
CORTLAND,NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Toilet Supply on the Market

I have been installing these for over a year and cannot say enough about them. Install easily and gives you the peace of mind that it is a solid leak free connection that will give the user the best bang for their buck. I have removed all other toilet supply lines from my shelf.
firwoodchad
Goldendale, WA
3 years ago
Was this review helpful to you?

Definitely

Product is top of the line, staff are fantastic
Geo
FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Many homeowner insurance companies are recommending and demanding these toilet connectors.
EDW Builders
Orlando, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order this product again

I was very satisfied with the quality of this toilet tank supply line. The steel braided line with metal nuts on both ends was super easy to install and no leaks. I did 3 toilets 2 required 12 in lines and 1 required a 10 in line.....no problems at all and delivery was very fast.....
joe
St. Louis , Mo.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Here's hoping

Our builder decided plastic bolts would be best. Not so! Many homes in our community have flooded from failures, with expensive repairs due to this unfortunate decision. Based on positive recommendations from our master plumber, we are hopeful these metal supply lines will persevere.
Andrew
Germantown, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy