Shop Resideo Sale
Main product image of 1/2" Female Sweat or 1/2" MIP x Male Hose, Angle Hose/Boiler Drain Valve, LF, Brass (Pkg of 2)
Magnifying glass
Hover image to zoom

1/2" Female Sweat or 1/2" MIP x Male Hose, Angle Hose/Boiler Drain Valve, LF, Brass (Pkg of 2)

Brand:
Dahl
SKU:
621-01-04-PK2
Rating:
(30)
Q&A:
(0)
1/2" Female Sweat or 1/2" MIP x Male Hose, Angle Hose/Boiler Drain Valve, LF, Brass (Pkg of 2)
Magnifying glass
Hover image to zoom
$40.38 each
In Stock
In Stock
Get 273 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Female Sweat, MNPT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Size
1/2"
Product Highlight: Material
Rough Brass
Product Highlight: Connection Type
MNPT x Male Hose, C x Male Hose Connection
Product Highlight: Lead Free
Yes

Description

–

Dahl 621-01-04-PK2 1/2" Female Sweat or 1/2" MIP x Male Hose, Angle Hose/Boiler Drain Valve, LF, Brass (Pkg of 2)

A lead-free brass angle hose/boiler drain valve (2-pack) used to shut off or drain water and provide a male hose connection for draining, laundry/utility, and heating/plumbing applications.


Key Features:

  • Valve type: Angle hose/boiler drain valve
  • Material: Lead-free brass; finish: rough brass; lead free: yes
  • Inlet connection options: 1/2" female solder (sweat) or 1/2" MIP; outlet connection: male hose
  • Operation: plated handle
  • Suitable for plumbing and heating applications; every valve is tested before leaving the factory
  • Packaging: sold as a package of 2


Compatibility & Applications:

  • Connection/size: 1/2" inlet (female sweat or 1/2" MIP) to male hose outlet
  • Intended uses called out: plumbing, heating, garden hose, laundry, washing machine, and draining applications
  • Must only be used where the manufacturer specifies this exact part number: 621-01-04-PK2


Installation & Operation Notes:

  • Installation should be performed by a qualified installer and follow local plumbing codes
  • Turn off water supply, install product, turn on water supply, and check for leaks
  • Do not expose the valve to corrosive agents
  • NPT threaded connection: clean threads, apply pipe dope or PTFE tape, tighten while gripping the hex, and do not over-tighten
  • Female solder connection: do not dismantle the valve; solder in the open position; clean/flux properly; do not reposition after soldering; allow to cool before operating
  • Hose connection: tighten firmly and do not over-tighten


Maintenance & Troubleshooting:

  • No routine maintenance procedures are specified beyond avoiding corrosive exposure and confirming proper installation
  • If leakage occurs after installation, replace the valve.
  • Re-check threaded sealing method (pipe dope/PTFE tape) and avoid over-tightening
  • For solder installs, ensure proper prep/fluxing and do not disturb the joint after soldering


Certifications & Compliance:

  • Certifications/listings shown for this product: CSA; UPC; NSF/ANSI/CAN 372; NSF/ANSI/CAN 61 (Q<_0.5)
  • "USA Patent" in the certifications section


Specs

–
Size:

1/2"

Connection Type:

MNPT x Male Hose

C x Male Hose

Valve Type:

Angle

Material:

Rough Brass

Lead Free:

Yes

Inlet Type:

Female Sweat

MNPT

Outlet Type:

Male Hose

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.97 out of 30 reviews
100% would recommend this product
4.97
out of 30 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 30 reviews

Nice replacement valve

Oatey quit making this type of valve for their washer outlet boxes and most available replacement valves require you to open up the wall to install them. These Dahl valves permit replacement without wall damage and are ideal for this application. These valves appear to be solid brass and of good quality. The Dahl valves have a hex bottom which facilitates easy installation.The valve handles are smaller than Oatey's original but that has not been a problem for me. I recommend using quality open end wrenches, both standard and metric when changing these valves. The larger wrench will give you more leverage. Use whichever wrench fits with the least "play".
Ben
Pittsburgh
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again and again

These washer dryer Spicket ends our old school and they were fantastic
Phil
Brighton, Co
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

These are perfect replacements for my Oatey wall box washer filler valves. The originals were 18 years old and the cold side was frozen half-open. Oatey no longer makes this valve with the 1/2" pipe thread. The Oatey folks found these for me on the SupplyHouse website and I ordered them. They're very high quality valves. Easy to install (be sure to use some PTFE paste on the threads) and operate smoothly. My wife is very happy as am I.
Dan-in-PA
Trout Run, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I Needed

Like others, couldn't find a piece in any box store that fit perfectly the replacement valve I needed for my laundry room. I'm certain this part saved me a ton of money had I needed to contact a plumber.
Mack
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Go to replacement for old washing machine hookups

I've installed about 4 sets of these to replace old washing machine valves. I keep an extra set on my van. Like the 1/4 turn and colored handles
Keith C
Hartford, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality product

Quick response from customer service to my question about these valves, fast shipping and a high quality replacement for our washing machine shut offs.
Jim
Rochester NY
3 years ago
Was this review helpful to you?

I would buy again

Couldn't find these in any of the big box stores. Just what I needed, simple and easy to install.
Jerry
Middle Island NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

I bought a set of these to replace some old gate valves used for the washing machine in our laundry room. The new valves installed no problem and operate perfectly with no leaks. I should mention that I used the MIP threads (no soldering), and I put both teflon tape and a little bit of pipe compound on during install.
DIY Person
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought these multiple times!

These 1/4 turn mini ball valve boiler drains are awesome! I use them when I need to replace hose bibs on old washer and dryer set ups. Works great and the customers love the colored handles.
Travis
CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for Oatey washer valves

After multiple hardware store trips and discussion with local plumber, I was directed to this product on an online discussion forum. It was a perfect fit to replace my leaking Oatey washer supply valves.
Mike
St. Louis
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy