Apply to be a TradeMaster!
Main product image of 400A Universal Toilet Fill Valve (3-Pack)
Magnifying glass
Hover image to zoom

400A Universal Toilet Fill Valve (3-Pack)

SKU:
400ACN3P5
Rating:
(9)
Q&A:
(0)
400A Universal Toilet Fill Valve (3-Pack)
Magnifying glass
Hover image to zoom
$24.98 each
In Stock
In Stock
Get 536 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
9"-14"
Product Highlight: Material
Plastic

Description

–
The Fluidmaster 400ACN3P5 Universal Toilet Fill Valve Contractor 3-Pack includes 3 of the most trusted toilet fill valves in the world. Height adjustable this toilet replacement part is designed to fix leaking, noisy and slow filling toilet valves. Instructions included for quick and easy installation that saves time. The anti-siphon design eliminates fresh water supply contamination, is code approved, and efficiently uses water. The 400A is a trusted and durable, built from corrosion resistant materials and featuring a 5-year warranty. Trust Fluidmaster for replacement fill valves, and all your toilet parts needs. Parts included are: Fill Valve, Shank Washer, Locknut, Refill Tube, Refill Clip and Instructions. A proven and efficient toilet tank fill valve to upgrade your toilets fill performance. The Fluidmaster 400A 3-Pack, the top choice for an effective and quick solution to common toilet problems.

Product Details
  • 400A Fill Valve 3-Pack
  • Replaces ballcocks
  • NEW easier to turn tank water level adjustment dial
  • Height adjusts 9"-14"
  • Refills quickly
  • Universal fit for 1 and 2 piece toilets
  • Corrosion-resistant material
  • Anti-siphon operation, code approved
  • Won't contaminate fresh water supply
  • Easy to install

Specs

–
Type:

Flush Valve

Height:

9"-14"

Material:

Plastic

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

i would buy this product again

AAA
rob
PA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

AAA
rob
PA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Toilet Experts

Over 20 years use this value in over 90% of Fixtures. Easy to repair, turn off water, unlock sleeve down low , pull value off tree without emptying tank
Masterplumberjack
30106
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Reliable product. One of many Fluid,master makes.
marty
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price/ reliable

The product works just fine and a good price
mikey
ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought this many times over

Works just as well as the ones for the supply house and a great cost savings
Trevd
Middletown NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Perfect fit
olman
Decatur tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great For Large Condo Maintenance

pops right on quick
Jr
Lou. Ky.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

I have been using them for years in my residential and rental properties. Only had one fill valve fail over the years. A very reliable product and as always great shipping and courteous supply house people. My go to place.
Joey
Raleigh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy