Apply to be a TradeMaster!
Main product image of Fits TOTO G-Max 3" Flapper
Magnifying glass
Hover image to zoom

Fits TOTO G-Max 3" Flapper

Brand:
Korky
SKU:
2021BP
Rating:
(29)
Q&A:
(0)
Fits TOTO G-Max 3" Flapper
Magnifying glass
Hover image to zoom
$8.46 each
BOX UP & SAVE 4%
$64.80 box of 8
$8.10 each
In Stock
In Stock
Get 170 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
  • Authorized replacement flapper for TOTO G-Max toilets
  • Fits specific one-piece and two-piece toilets
  • 3" sealing surface for larger TOTO flush valve seats
  • Replaces TOTO p/n THU138S, THU175S, THU331S
  • Proven longest lasting
  • Stainless steel chain

Specs

–
Type:

Flapper

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 29 reviews
100% would recommend this product
5
out of 29 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 29 reviews

Always Buy From Them

This place is fantastic and would recommend them to anyone. Great customer service, fast delivery, questions answered quickly. If in stock, this place will save you time if your ordering ahead
Jim B
Raleigh, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item, great price! Super fast shipping!

Exactly what I ordered
MV
Willis, Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

One flush and success. Tried different flapper with many different adjustments for 1/2 hour and changed to this one and success after first flush
SmallJobJim
Nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flapper

Joe: The flapper was the correct replacement for my TOTO toilet tank. Your swift shipment & timely delivery was greatly appreciated. AJL SEMPER FI
Tony
Salem, NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm

We have Toto brand toilets and needed 3 inch flapper valves (4 of them). This valve worked perfectly - a direct replacement for the OEM. Supply House was by far the best place to buy - customer for life!
CB
Southern Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit,quality design,no other like it and works great!

i ordered this product because it was well detailed,exactly what i was looking for and it does the job,I'm very pleased and satisfied with my purchase and i will be back,thank you so much.
pops
Fresno Ca.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Toto 3" Flappers

Good product and fair price.
Bear
Chicago, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping, good prices and high quality

high quality
Charles
Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good prod

Fast service
Robert
Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect transaction, thanks!

Product as expected, super fast shipping.
IM
Ann Arbor, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy