Apply to be a TradeMaster!
Main product image of TWA-A Actuator for Danfoss RA Zone Valves (24V, Normally Closed)
Magnifying glass
Hover image to zoom

TWA-A Actuator for Danfoss RA Zone Valves (24V, Normally Closed)

Brand:
Danfoss
SKU:
088H3110
Rating:
(7)
Q&A:
(1)
TWA-A Actuator for Danfoss RA Zone Valves (24V, Normally Closed)
Magnifying glass
Hover image to zoom
$106.89 each
In Stock
In Stock
Get 41 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed
Product Highlight: Used With
RA 2000 Valves
Product Highlight: Cord Length
120cm

Description

–
The TWA is a small actuator for electrical on/off - controls to activate several types of valves and floor heating manifolds. The actuator is equipped with a visual position indicator to show the open or closed position of the valve. The TWA range covers actuators for 24 V (SELV) or 230 V supply in both normally closed (NC) or normally open (NO) versions (valve positions with no supply voltage to the actuator), and the 24 V TWA for RA valves also comes in a NC/S-version with an end-switch.

Specs

–
Type:

TWA-A

Voltage:

24V

Position:

Normally Closed

Used With:

RA 2000 Valves

Frequency:

50-60 Hz

Power Consumption:

2 VA (avg)

Cord Length:

120cm

Application:

Heating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Packing Gland for RA2000
SKU: 013G0290
Danfoss

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

I would buy this product again

The Actuator is one of three in my rafiant ingloor heating system
Martin
Ontonagon, Michigan
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this agin if needed.

It is used in my hydronic heating system. It has made a big difference in the warmth of our home!
Skip
LaCrosse, Wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase again

Super fast delivery. Worked perfectly with my radiant heat system
Justme
Bergen County, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DANFOSS REPLACEMENT ACTUATORS......

EXCELLENT product.....PROFESSIONAL service.....FAST shipping....THANK YOU very much.....!!!
Hankster
Salem, Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than a mechanical actuator

I set this up for the heat in my mom's apartment. Using this along with a digital thermostat and a 24VAC wall-wart holds the temperature much more stable than a mechanical actuator.
FlyingMoose
Upstate New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Actuator was the perfect match to the one I had to replace.

The TWA-A actuator fit perfectly on the valve. It was easy to replace. The valve came in just a couple days which helped from having a long down time period.
Home owner Steve
Bringhurst IN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct product, fast service!

Product received was product listed at a fair price, with fast service.
JessaTodd
Arkansaw, WI
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am confused as to where this goes in the system?

Asked by Erik 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This actuator can be used with electrical on/off -controls to activate several types of valves and floor heating manifolds.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy