| Max. Working Pressure: | 10 |
|---|---|
| Max Temp (F): | 250°F |
| Max Pressure (PSI): | 145 |
| Application: | Hot Water Low Pressure Steam |
| Size: | 3/4" |
| Body Pattern: | Straight |
| Connection Type: | FNPT x MNPT Union |
| Material: | Nickel Plated Valve |
| Position: | Horizontal |
| Temperature Range (F): | 250°F Max |
2 pipe steam system only. the single pipe steam needs a different valve.
this valve can not be used in a DHW recirc. system. It is not a lead free product.
Yes it can.
just the valve, yes it can. 013G8562, I dont have any specs on the Armstrong unit.
Correct. As you are reaching your desired temperature the unit will begin to close.
No, the actuator is not included.