Apply to be a TradeMaster!
Main product image of 1/2" Straight Thermostatic Radiator Valve
Magnifying glass
Hover image to zoom

1/2" Straight Thermostatic Radiator Valve

Brand:
Danfoss
SKU:
013G8015
Rating:
(9)
Q&A:
(6)
1/2" Straight Thermostatic Radiator Valve
Magnifying glass
Hover image to zoom
$73.46 each
In Stock
In Stock
Get 192 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
Straight
Product Highlight: Max Pressure (PSI)
10 MAX PSI
Product Highlight: Connection Type
FNPT x MNPT Union Connection
Product Highlight: Material
Nickel Plated Valve
Product Highlight: Position
Horizontal

Description

–
Note: The valve operator (013G8250) must be purchased separately.

RA 2000 Thermostatic radiator valves regulate the flow of hot water of hot water or steam through free-standing radiators, baseboards or convectors in hot water and two-pipe low pressure steam systems.
1/2" Connection
Max. Working Pressure : 10 psi
Max. Differential Pressure : 0.6 bar
Test Pressure : 16 bar
Max. Water Temperature : 120¦F
Application: Water, LP steam

Specs

–
Size:

1/2"

Body Pattern:

Straight

Max Pressure (PSI):

10

Connection Type:

FNPT x MNPT Union

Application:

Hot Water

Low Pressure Steam

Material:

Nickel Plated Valve

Position:

Horizontal

Temperature Range (F):

250°F Max

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Body Pattern
Connection Type
CURRENT ITEM
Product Image of 1/2" Straight Thermostatic Radiator Valve
1/2" Straight Thermostatic Radiator Valve
SKU: 013G8015
(9)
1/2"
Straight
FNPT x MNPT Union

You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would but this product again

This is one of three zone valves in my heating system.
Martin
Ontonagon, Michigan
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Radiator Valve

This brabd valve can be disassembled and serviced easily. Lots of options to fit specific installation needs.
Rob
CHICAGO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Something worth keeping a stock of

Thank you. The product seems to work fine.
Plaza Place
Billerica MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will by this product again

It works for steam control for a heat register when used with the control knob.
Bill
South Dakota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid and reasonably price

I've used these in 4 of the radiators in my apartment and they're solid and reliable. Also reasonably priced. Nothing fancy but functional.
Ben
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Danfoss did not let me down.

I know the quality of these valves from my professional work as an HVAC engineer. I wouldn't put anything else in my home.
Paul
Minneapolis
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome experience

Very professional stuff.
Darek
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This will be a regular order for our company

Stock is always avialable and priced very competitively
Don
Lake Zurich Il.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I don't know what you want in this block

I use the oroduct to control the flow of hot water going through a hydronick base board heater
Ray
Helena, Montana
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Will this product work for a one-pipe steam or two-pipe steam system?

Asked by rhodebump 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

2 pipe steam system only. the single pipe steam needs a different valve.

Was this review helpful to you?

Q: I'm interested in using this as a bypass for a hot water recirculation system. What temperature range can be set? Is this also a one-way check valve? The valve shuts off flow ABOVE the set temp, correct? Thanks.

Asked by Matt 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

this valve can not be used in a DHW recirc. system. It is not a lead free product.

Was this review helpful to you?

Q: can the straight radiator valve be installed in the vertical position on a low pressure steam system

Asked by richie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it can.

Was this review helpful to you?

Q: What is actually included in the package? Thermostat, valve that is controlled by the thermostat, pipe as shown with plastic handle that can be threaded to the radiator and supply pipe? What else is missing to turn this into a fully functioning control where there is no existing valve? How is this different from Armstrong's $19.95 RV-4 (http://www.armstronginternational.com/thermostatic-valves-rv-4-straight-angle)? How much would a fully functioning thermostat plus actuator and pipe section cost?

Asked by dave 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

just the valve, yes it can. 013G8562, I dont have any specs on the Armstrong unit.

Was this review helpful to you?

Q: When it gets hots, does it choke the flow?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Correct. As you are reaching your desired temperature the unit will begin to close.

Was this review helpful to you?

Q: Hello, is the Actuator included in the package? Thanks for prompt advice.

Asked by Vlad 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, the actuator is not included.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy