| Max Pressure (PSI): | 145 |
|---|---|
| Application: | Hot Water Low Pressure Steam |
| Size: | 3/4" |
| Body Pattern: | Angle |
| Connection Type: | FNPT x MNPT Union |
| Material: | Nickel Plated Valve |
| Position: | Horizontal |
| Temperature Range (F): | 250°F Max |
Hi Chris. Yes it would be quick release, and you can use actuator SKU: 013G8250 along with the valve - https://www.supplyhouse.com/Danfoss-013G8019-3-4-Angle-Thermostatic-Radiator-Valve
Yes, they work great. I have the same setup. If you might later add any RA2000 thermostats, then you should use the side mount valve (013G8023), because the stats need to be mounted vertically with the sensor away from the radiator. The stats are great for keeping one room cooler than the rest.
Hooked up that way, all of the radiators will be fed at the same time. This valve works best when you have a valve for each radiator. That way, only the exchanger that's calling for heat will open.
Not enough info. GPM, Delta T and BTU's required for that answer. I would doubt a 1" thermostaic valve would handle more than 2 or 3 20K rads with a typical residential pump on a whole house system
https://nathome.net/tcevuh/r
That is precisely what that valve is designed to do.... It will need a thermostatic head to go w/ it. kpc
Steve- Flow to the radiator is based on the temperature sensor that is placed on the valve; so flow is not regulated independently of room temperature. You can reduce the temperature of one radiator compared to another by adjusting the sensor to different settings if need be. I think they work extremely well in my house with hot water radiators. Joe
I am a residential customer, not a plumber, but this is how I think it works. The TRV has direct control over only the radiator to which it is fitted. There should be an indirect benefit to other units. Since the TRV closes down when room temp reaches the preset level, more heat is then made available to other radiators on the same circuit. However, since apartment building heating circuits are usually on vertical runs, any balancing effect is most likely to benefit rooms above and below. We have been very happy with the comfort provided us by our Danfoss TRVs. We have been urging our coop to install them throughout the 90 units in our building because we believe such an investment, if done building wide, will be paid back in 2-3 years due to increased energy efficiency.
The operators for the valve come with pins to lock in ranges and settings.
Yes, you can use this item. You will also need the operator (SKU: 013G8250).
Yes, a direct mount operator is needed for installation. The gray cap pictured with the valve is only the protective cap. Click the following link to view the direct mount operator: http://www.pexsupply.com/Danfoss-013G8250-Direct-Mount-Operator-5558000-p