Apply to be a TradeMaster!
Main product image of 240 Ft. (100 Sq Ft.) 240v TX SH Storage Heating Cable
Magnifying glass
Hover image to zoom

240 Ft. (100 Sq Ft.) 240v TX SH Storage Heating Cable

Brand:
Danfoss
SKU:
088L3733
Rating:
(0)
Q&A:
(0)
240 Ft. (100 Sq Ft.) 240v TX SH Storage Heating Cable
Magnifying glass
Hover image to zoom
$436.61 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
240' Length
Product Highlight: Voltage
240v
Product Highlight: Max Temp (F)
220°F Max Temp
Product Highlight: Amperage
9 Amps
Product Highlight: Wattage
2150 Watts

Description

–
Danfoss TX-SH (Storage Heating System) cables are energized to warm a thermal mass below the floor surface. Danfoss TX-SH is the ideal way to take advantage of local on-peak and off-peak energy prices. When the power system is in off-peak times, energy rates are lower. When on peak times resume, the Danfoss TX-SH system shuts off and the heat stored in the floor gently emanates across the floor surface for hours. The Danfoss TX-SH system provides an energy efficient and cost effective method of heating, in a clean and silent manner.

Features:
  • Twin conductor cable
  • Single point connection
  • Easy and flexible installation
  • Durable construction
  • Eliminates EMF's (electromagnetic fields)
  • Silent, efficient, automatic and safe
  • Lower capital and operational costs
  • Genuine ten year non-prorated warranty, includes labor and material

Can be used to heat the following space:
  • 80 Sq ft. at 4" spacing
  • 100 Sq ft. at 5" spacing
  • 120 Sq ft. at 6" spacing

Specs

–
Length (Feet):

240'

Voltage:

240v

Type:

Heating Cable

Application:

Radiant Heat

Max Temp (F):

220°F

Coverage (Sq Ft.):

100

Amperage:

9

Wattage:

2150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

LX Power Module with GFCI (15A)
SKU: 088L5135
Danfoss
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy